Men's Fast-Tac Urban Pant, 30, Charcoal, 100% Polyester Fast-Tac Ripstop
- Mfr # 74461ABR-018-30-30
- Zoro # G613367092
product price:Â
$
59.59
/ea
Key Features
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Size
30
Fabric Weight
4.7 oz
Garment Style
Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74461ABR-018-30-30
- Zoro #
- G613367092
- UPC #
- 888579098945
- Country of Origin
- United States
- Item
- Fast-Tac Urban Pant
- Color
- Charcoal
- Material
- 100% Polyester Fast-Tac Ripstop
- Gender
- Men's
- Inseam
- 30 in
- Fabric Weight
- 4.7 oz
- Garment Style
- Pants
- Pockets
- 5
- Uniform Type
- General
- Binding
- Self-Adjusting Tunnel Waistband
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 100% Polyester
- Wire Color
- Charcoal
- Traction Material
- 100% Polyester
Dimensions
- Size
- 30
- Garment Size
- Regular
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Fast-Tac Urban Pant Charcoal 30x30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.