Men's Fast-Tac Urban Pant, 34, Charcoal, 100% Polyester Fast-Tac Ripstop
Mfr # 74461ABR-018-34-36
Zoro # G713367022
product price:Â $59.89
/eaKey Features
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Size
34
Fabric Weight
4.7 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74461ABR-018-34-36
Zoro #
G713367022
UPC #
888579099232
Country of Origin
Cambodia
Dimensions
Size
34
Garment Size
Regular
Details
Item
Fast-Tac Urban Pant
Color
Charcoal
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Inseam
36 in
Fabric Weight
4.7 oz
Garment Style
Pants
Pockets
5
Binding
Self-Adjusting Tunnel Waistband
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Fast-Tac Urban Pant Charcoal 34x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.