This item is Discontinued.

5.11 Men's Hiking Boots, 12 R, 5 in Height, Bison 12332

This item is Discontinued.

5.11

Men's Hiking Boots, 12 R, 5 in Height, Bison (Discontinued)

Mfr # 12332
Zoro # G0193789
UPC # 888579006834
Country of Origin Bangladesh
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12332
Zoro #
G0193789
UPC #
888579006834
Country of Origin
Bangladesh

Dimensions

Size
12
Footwear Width
R
Height
5 in
Heel Height
1 in
Footwear Size
12
Shaft Height
5 in
Boot Height
5 in
Width
R

Details

Item
Hiking Boots
Color
Bison
Toe Type
Composite
Waterproof
No
Gender
Men's
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Footwear Closure Type
Front Lace and Side Zipper
Shineable Toe
No
Upper Material Description
Leather/Mesh
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
No
Upper Boot Material
Leather/Mesh
Static Dissipative
No
Chemical Resisting Sole
No
Wide Toe Cap
No
Completely Non Metallic
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Footwear Sole Pattern
Arch Lug
Puncture Resistant Insole
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Style Number
12332
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
OrthoLite(R)
Oil Resisting Sole
No
Footwear Style
Military/Tactical Boot
Midsole Material
Foam
Outsole Material
Leather
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Includes Shank
Yes
Puncture-Resistant Sole
No
Closure
Front Lace and Side Zipper
Oil-Resisting Sole
No
Toe Cap Material
Composite
Metal Chip-Resisting Sole
No
Maximum Heat Rating
Not Rated
Outsole Technology
Leather
Military and Tactical Application
Tactical
Upper Material
Leather, Mesh
Chain Saw Cut-Resistant
No

Description

Hiking Boots, Footwear Style Military/Tactical Boot, 12, R, Men's, Brown, Front Lace and Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 5 in Height, Bison, Style Number 12332, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.