This item is Discontinued.

5.11 Men's Icon Pant, 36, Black, 20% Cotton, 80% Polyester 74521-019-36-32

Men's Icon Pant, 36, Black, 20% Cotton, 80% Polyester (Discontinued)

  • Mfr # 74521-019-36-32
  • Zoro # G805976491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74521-019-36-32
Zoro #
G805976491
UPC #
-
Country of Origin
Bangladesh

Dimensions

Size
36

Details

Item
Men's Icon Pant
Color
Black
Material
20% Cotton, 80% Polyester
Inseam
32
Fabric Weight
6.8 oz
Pockets
8

Description

Mens,Icon Pant, 36 32,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.