Zoro Homepage

Men's Jacket, Microfiber shell, Zipper, Navy, M

  • Mfr # 48026

  • Zoro # G7744721


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Microfiber shell
Closure Type
Zipper
Gender
Men's
Lining Material
Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48026
Zoro #
G7744721
UPC #
844802067454
Country of Origin
Viet Nam

Dimensions

Size
M
Fits Chest Size
38 in to 40 in
Maximum Chest Size
40 in
Sleeve Length
33 3/4 in to 34 1/4 in
Minimum Chest Size
38 in
Neck Size
15 in to 15 1/2 in
Garment Size
Regular

Details

Item
Jacket
Color
Navy
Material
Microfiber shell
Closure Type
Zipper
Gender
Men's
Lining Material
Fleece
Number of Inside Pockets
1
Insulated
Yes
Features
5.11(R) Ready Pocket(TM) on Chest for Storing Documents or a Phone, All-Weather Microfiber Shell, Anti-Pilling for a Professional Appearance, Zipping Handwarmer Pockets
Insulated for Cold Conditions
Yes
Cuff Style
Hook-and-Loop
Waist Style
Elastic
Includes Lining
Yes
Style
Big Horn Jacket
Inseam
33-3/4 to 34.35"
Water-Resistant
Yes
Wind-Resistant
Yes
Wrist Closure
Hook-and-Loop
Garment Style
Jacket
Pockets
6
Binding
Two Way Zipper
Type
Tactical
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Jacket, Gender Men's, Size M, Fits Chest Size 38 to 40 In., Color Navy, Insulated Yes, Material Water and Wind Resistant Microfiber, Lining Material Fleece, Closure Type Zipper, Number of Inside Pockets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.