Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Water and Wind Resistant Microfiber, Zipper, Black, 3XL

  • Mfr # 48026

  • Zoro # G7744685


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Black
Material
Water and Wind Resistant Microfiber
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48026
Zoro #
G7744685
UPC #
844802067416
Country of Origin
Viet Nam

Dimensions

Size
3XL
Fits Chest Size
54 in to 56 in
Minimum Chest Size
54 in
Sleeve Length
36 3/4 in to 37 1/4 in
Maximum Chest Size
56 in
Neck Size
19 in to 19 1/2 in
Garment Size
Regular

Details

Item
Jacket
Color
Black
Material
Water and Wind Resistant Microfiber
Closure Type
Zipper
Gender
Men's
Lining Material
Fleece
Insulated
Yes
Number of Inside Pockets
1
Features
5.11(R) Ready Pocket(TM) on Chest for Storing Documents or a Phone, All-Weather Microfiber Shell, Anti-Pilling for a Professional Appearance, Zipping Handwarmer Pockets
Insulated for Cold Conditions
Yes
Style
Big Horn Jacket
Wrist Closure
Hook-and-Loop
Wind-Resistant
Yes
Inseam
36-3/4 to 37-1/4"
Cuff Style
Hook-and-Loop
Water-Resistant
Yes
Includes Lining
Yes
Waist Style
Elastic
Garment Style
Jacket
Pockets
6
Binding
Two Way Zipper
Type
Tactical
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Jacket, Gender Men's, Size 3XL, Fits Chest Size 54 to 56 In., Color Black, Insulated Yes, Material Water and Wind Resistant Microfiber, Lining Material Fleece, Closure Type Zipper, Number of Inside Pockets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.