Men's Leather/Fabric Upper, Rubber Outsole, Plain Toe, Black, 12 D
Mfr # 12388ABR-019-12-R
Zoro # G013342484
product price: $134.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
6 in
Color
Black
Gender
Men's
Upper Boot Material
Leather/Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12388ABR-019-12-R
Zoro #
G013342484
UPC #
-
Country of Origin
Bangladesh
Dimensions
Size
12
Footwear Width
D
Height
6 in
Details
Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Non Metallic Upper
Yes
Style Number
12388
Oil Resisting Sole
Yes
Footwear Style
Military/Tactical
Insole System
OrthoLite(R)
Shineable Toe
Yes
Predominant Footwear Color
Black
Waterproof
Yes
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Upper Material Description
Leather, Nylon
Waterproof Type
Waterproof Membrane
Description
Military/Tactical Boot, Footwear Style Military/Tactical, 12, D, Men's, Black, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, 6 in Height, Black, Style Number 12388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.