Men's Leather/Fabric Upper, Rubber Outsole, Plain Toe, Black, 13 E
Mfr # 12388ABR-019-13-W
Zoro # G913342454
product price: $134.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
6 in
Color
Black
Gender
Men's
Upper Boot Material
Leather/Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12388ABR-019-13-W
Zoro #
G913342454
UPC #
-
Country of Origin
Bangladesh
Dimensions
Size
13
Footwear Width
E
Height
6 in
Details
Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Predominant Footwear Color
Black
Shineable Toe
Yes
Waterproof
Yes
Style Number
12388
Insole System
OrthoLite(R)
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Footwear Style
Military/Tactical
Non Metallic Upper
Yes
Upper Material Description
Leather, Nylon
Max. Heat Rating
Not Rated
Waterproof Type
Waterproof Membrane
Description
Military/Tactical Boot, Footwear Style Military/Tactical, 13, E, Men's, Black, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, 6 in Height, Black, Style Number 12388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.