Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Leather/Fabric Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 10 D

  • Mfr # 12392ABR-019-10-R

  • Zoro # G413765210


product price: $184.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12392ABR-019-10-R
Zoro #
G413765210
UPC #
888579253511
Country of Origin
Bangladesh

Dimensions

Size
10
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Shank Material
Non-Metallic
Waterproof
Yes
Standards
ASTM
Oil Resisting Sole
Yes
Shineable Toe
Yes
Insulated
No
Insole System
OrthoLite(R)
Chemical Resisting Sole
No
Last Number or Name
ATAC
Footwear Style
Military/Tactical
Footwear Sole Pattern
Multi Directional Lug
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Liner Material
Mesh
Non-Marking Sole
No
Electrical Hazard Rated
No
Midsole Material
EVA
Style Number
12392
Completely Non Metallic
Yes
Insulation Weight
None
Static Dissipative
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Footwear Shank Type
Non-Metallic
Waterproof Type
Waterproof Membrane
Conductive
No
Insulation Type
None
Ninety Degree Heel
No
Wide Toe Cap
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
840D Nylon
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 10, D, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12392ABR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.