Men's Leather/Fabric Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 8 E
Mfr # 12392ABR-019-8-W
Zoro # G012470294
product price: $184.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12392ABR-019-8-W
Zoro #
G012470294
UPC #
888579253610
Country of Origin
Bangladesh
Dimensions
Size
8
Footwear Width
E
Height
8 in
Heel Height
Less Than 1/2 in
Description
Military/Tactical Boot, Footwear Style Military/Tactical, 8, E, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12392, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.