Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Leather/Fabric Upper, Rubber Outsole, Plain Toe, Side Zipper, Dark Coyote, 8 E

  • Mfr # 12393ABR-106-8-W

  • Zoro # G513366874


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Dark Coyote
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12393ABR-106-8-W
Zoro #
G513366874
UPC #
888579253900
Country of Origin
Bangladesh

Dimensions

Size
8
Footwear Width
E
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Dark Coyote
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Chemical Resisting Sole
No
Liner Material
Mesh
Footwear Sole Pattern
Multi Directional Lug
Electrical Hazard Rated
No
Waterproof
No
Oil Resisting Sole
Yes
Last Number or Name
ATAC
Non-Marking Sole
No
Shineable Toe
No
Footwear Style
Military/Tactical
Shank Material
Non-Metallic
Insole System
OrthoLite(R)
Insulated
No
Puncture Resistant Insole
No
Style Number
12393
Non Metallic Upper
Yes
Insulation Weight
None
Midsole Material
EVA
Predominant Footwear Color
Coyote
Completely Non Metallic
Yes
Static Dissipative
No
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Insulation Type
None
Waterproof Type
None
CSA Footwear Standard
Not Specified
Footwear Shank Type
Non-Metallic
Upper Material Description
840D Nylon
Toe Shape
Round
Removable Insole
Yes
Metal Chip Resisting Sole
No
Conductive
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 8, E, Men's, Coyote, Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Dark Coyote, Style Number 12393, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.