Men's Loose Fit Crew Shirt, Polyester, Pullover, White, XL
Mfr # 40007
Zoro # G7743163
product price: $30.00
/eaKey Features
Size
XL
Color
White
Material
Polyester
Fabric Weight
4 oz
Fit
Loose Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40007
Zoro #
G7743163
UPC #
844802045063
Country of Origin
El Salvador
Dimensions
Size
XL
Sleeve Length
35 1/4 in to 35 3/4 in
Neck Size
17 to 17-1/2 in
Fits Chest Size
48 in
Maximum Chest Size
48 in
Maximum Neck Size
17 1/2 in
Minimum Chest Size
46 in
Minimum Neck Size
17 in
Details
Item
Loose Fit Crew Shirt
Color
White
Material
Polyester
Fabric Weight
4 oz
Fit
Loose Fit
Features
Comfortable and Functional, Durable, Flat Lock Seams for Comfort, Moisture Wicking Technology, Quick Dry Fabric, Saddle Shoulder Design, Underarm Mesh Panels, Wicking and Anti Odor Finish
Gender
Men's
Closure Type
Pullover
Type
Loose Crew
Style
T-Shirt
Pattern
Mesh
Collar Style
Crew Neck
Moisture-Wicking
Yes
Front Closure Type
Pull-Over
Description
Loose Fit Crew Shirt, Gender Men's, Style T-Shirt, Material Polyester, Fabric Weight 4 oz, Front Closure Type Pull-Over, Fit Loose Fit, Color White, Sleeve Length 35 1/4 in to 35 3/4 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Collar Style Crew Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.