Zoro Homepage

Men's Motorcycle Breeches, 44 in, Navy

  • Mfr # 74407ABR-750-44-L

  • Zoro # G413367612


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
Gender
Men's
Size
44 in
Fabric Weight
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74407ABR-750-44-L
Zoro #
G413367612
UPC #
844802295659
Country of Origin
Viet Nam

Dimensions

Size
44 in
Garment Size
Long

Details

Item
Motorcycle Breeches
Color
Navy
Material
24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
Gender
Men's
Fabric Weight
10 oz
Garment Style
Motorcycle Breeches
Pockets
8
Closure Type
Button, Metal Hook-and-Eye, Metallic YKK Zipper with Locking Slider
Binding
Button, Metal Hook-and-Eye, Metallic YKK Zipper with Locking Slider
Includes
Double Knee with 3/4 in Articulated Darts, Double Welt Back Pocket, French Fly Has A Cross Tacked 4-Hole Melamine Buttons, Front Slash Pockets, Gripper Tape Inside Waistband to Keep Shirt Tucked In. (2) Metal Hook and Eye Closures At Center Front Waist, Hidden Side-Seam Zipper Pockets. Double Seat Inside Knee and Calf, Self-Adjusting Waistband, Side Vents with #3 Coil Ykk Zipper At Outside Bottom Leg Motorcycle Breeches Can Be Striped, Welt Flash Light Pockets with Hook-and-Loop
Pant Sizing
Long
Shirt Sizing
Long

Description

Motor Cycle Breeches Midnight Nvy 44, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.