Shop 5.11
See all product information
Create Account
Men's Nylon Upper, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Coyote, 10 D
- Mfr # 12417
- Zoro # G8294319
product price:Â
$
112.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
8 in
Color
Coyote
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12417
- Zoro #
- G8294319
- UPC #
- 888579291605
- Country of Origin
- Bangladesh
Dimensions
- Size
- 10
- Footwear Width
- D
- Height
- 8 in
- Heel Height
- 1/2 in
- Width
- D
- Shaft Height
- 8 in
- Boot Height
- 8 in
- Fits Chest Size
- Agion(R) Antimicrobial Treatment on Lining, Lighter Weight Upper Construction, New + Achilles Flex Zone for More Comfort and Flexibility, New Ortholite(R) Ankle Zone for More Comfort and Heel Lock, Outsole Toe Stitched to Upper for Durability, Shock Mitigation System(R)
- Bottle Size
- 10
- Size - Alpha
- 10
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, 10, D, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number 12417, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.