Men's Nylon Upper, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Coyote, 4 D

  • Mfr # 12417ABR-120-4-R

  • Zoro # G512469576


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Coyote
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12417ABR-120-4-R
Zoro #
G512469576
UPC #
888579291520
Country of Origin
Bangladesh

Dimensions

Size
4
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Coyote
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Style Number
12417
Predominant Footwear Color
Coyote
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Waterproof
No
Midsole Material
EVA
Puncture Resistant Insole
No
Liner Material
Agion Antimicrobial Liner
Shineable Toe
No
Shank Material
Non-Metallic
Non Metallic Upper
Yes
Footwear Style
Military/Tactical
Electrical Hazard Rated
No
Insole System
OrthoLite(R)
Non-Marking Sole
No
Footwear Sole Pattern
Multi Directional Lug
Insulated
No
Insulation Weight
None
Last Number or Name
ATAC
Oil Resisting Sole
Yes
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Non-Metallic
Waterproof Type
None
Max. Heat Rating
110 Degrees F
Upper Material Description
Suede and 840D Nylon
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Removable Insole
Yes
Insulation Type
None
Chain Saw Cut Resistant
No
CSA Footwear Standard
CAN/CSA-Z195-02
Static Dissipative
No
Conductive
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 4, D, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number 12417ABR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.