Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Nylon Upper, Rubber Outsole, Plain Toe, Lace Up, Black, 7 D

  • Mfr # 12401

  • Zoro # G2143986


product price: $132.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12401
Zoro #
G2143986
UPC #
888579252880
Country of Origin
Bangladesh

Dimensions

Size
7
Footwear Width
D
Height
6 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Shineable Toe
Yes
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Multi Directional Lug
Manufacturers Suggested Sole Slip Rating
Best
Style Number
12401
Insole System
OrthoLite(R)
Insulation Weight
None
Midsole Material
EVA
Footwear Style
Military/Tactical
Last Number or Name
ATAC
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Waterproof
No
Puncture Resistant Insole
No
Shank Material
Non-Metallic
Insulated
No
Non-Marking Sole
No
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Liner Material
Mesh
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Static Dissipative
No
Wide Toe Cap
No
Toe Shape
Round
Waterproof Type
None
Removable Insole
Yes
Upper Material Description
840D Nylon
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Insulation Type
None
Ninety Degree Heel
No
Conductive
No
Footwear Shank Type
Non-Metallic

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 7, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12401, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.