Zoro Homepage

Men's Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 8-1/2 D

  • Mfr # 12391ABR-019-8.5-R

  • Zoro # G915544146


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Size
8-1/2
Footwear Width
D
Toe Type
Plain
Height
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12391ABR-019-8.5-R
Zoro #
G915544146
UPC #
888579209310
Country of Origin
Bangladesh

Dimensions

Size
8-1/2
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Electrical Hazard Rated
No
Non-Marking Sole
No
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Shank Material
Non-Metallic
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Insulation Weight
None
Shineable Toe
Yes
Footwear Style
Military/Tactical
Insulated
No
Liner Material
Mesh
Last Number or Name
ATAC
Midsole Material
EVA
Style Number
12391
Insole System
OrthoLite(R)
Footwear Sole Pattern
Multi Directional Lug
Chemical Resisting Sole
No
Waterproof
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Insulation Type
None
Static Dissipative
No
Waterproof Type
None
Upper Material Description
840D Nylon
Footwear Shank Type
Non-Metallic
Toe Shape
Round

Description

Military/Tactical Boots, Footwear Style Military/Tactical, 8-1/2, D, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12391

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.