Zoro Homepage

Men's Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 8 D

  • Mfr # 12416ABR-019-8-R

  • Zoro # G612470311


product price: $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12416ABR-019-8-R
Zoro #
G612470311
UPC #
888579292152
Country of Origin
Bangladesh

Dimensions

Size
8
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Footwear Style
Military/Tactical
Waterproof
Yes
Insole System
OrthoLite(R)
Last Number or Name
ATAC
Puncture Resistant Insole
Yes
Shineable Toe
Yes
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Footwear Sole Pattern
Multi Directional Lug
Shank Material
Non-Metallic
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Insulated
No
Liner Material
Mesh
Style Number
12416
Insulation Weight
None
Non Metallic Upper
Yes
Non-Marking Sole
No
Midsole Material
EVA
Standards
ASTM F2413-17
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Wide Toe Cap
No
Static Dissipative
No
Removable Insole
Yes
Ninety Degree Heel
No
ASTM Footwear Class
F2413 17 I/75 C/75 EH PR
CSA Footwear Standard
CSA Z195 09
Chain Saw Cut Resistant
No
Waterproof Type
Waterproof Membrane
Footwear Shank Type
Non-Metallic
Toe Shape
Round
Max. Heat Rating
Not Rated
Upper Material Description
840D Nylon
Metal Chip Resisting Sole
No
Insulation Type
None

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 8, D, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12416ABR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.