Zoro Homepage

Men's Police Pants, 6XL, Black, 20% Cotton, 80% Polyester

  • Mfr # 74426

  • Zoro # G4834407


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
20% Cotton, 80% Polyester
Gender
Men's
Size
6XL
Inseam
Unhemmed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74426
Zoro #
G4834407
UPC #
844802378079
Country of Origin
Viet Nam

Dimensions

Size
6XL
Fits Waist Size
60 in
Garment Size
Regular

Details

Item
Police Pants
Color
Black
Material
20% Cotton, 80% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.8 oz
Pockets
4
Binding
Button, Self-Adjusting Tunnel Waistband
Garment Style
Class A Pants
Number of Outside Pockets
4
Closure Type
YKK Zipper, Melamine Button
Uniform Type
Class A
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke PDU A-CL Pants, Size 60 In., Black, Fits Waist Size 60 In., Garment Style Pants, Inseam Unhemmed, Material 80 Percent Polyester/20 Percent Cotton, Binding YKK Zipper, Melamine Button, Fabric Weight 6.7 oz., Pockets 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.