Zoro Homepage

Men's Police Pants, 6XL, Navy, 35% Cotton, 65% Polyester

  • Mfr # 74326

  • Zoro # G4783733


product price: $73.45
/ea

Key Features

Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
6XL
Inseam
Unhemmed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74326
Zoro #
G4783733
UPC #
844802177931
Country of Origin
Viet Nam

Dimensions

Size
6XL
Fits Waist Size
58 in
Garment Size
Regular

Details

Item
Police Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
7.3 oz
Garment Style
Police Pants
Pockets
8
Number of Outside Pockets
8
Binding
Self-Adjusting Tunnel Waistband
Closure Type
YKK Zipper, PRYM Snap
Uniform Type
Class B
Pant Sizing
Regular
Shirt Sizing
Regular

Description

PDU B-CL Twill Pants, Size 58 In., Midnight Navy, Fits Waist Size 58 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, Fabric Weight 6.7 oz., Pockets 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.