Men's Professional Pocket T, Cotton, Pullover, 1 Pocket(s), Navy, 3XL
Mfr # 71307
Zoro # G7748632
product price: $28.49
/eaKey Features
Size
3XL
Color
Navy
Material
Cotton
Fabric Weight
5.9 oz
Fit
Tapered Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71307
Zoro #
G7748632
UPC #
844802126618
Country of Origin
Viet Nam
Dimensions
Size
3XL
Sleeve Length
36 3/4 in to 37 1/4 in
Neck Size
19 to 19-1/2 in
Fits Chest Size
56 in
Maximum Chest Size
56 in
Maximum Neck Size
19 1/2 in
Minimum Chest Size
54 in
Minimum Neck Size
19 in
Description
Professional Pocket T, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Fit Tapered Fit, Color Navy, Sleeve Length 36 3/4 in to 37 1/4 in, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Collar Style No Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.