Men's Professional Pocket T, Cotton, Pullover, 1 Pocket(s), Navy, M
Mfr # 71307
Zoro # G7748596
product price: $25.59
/eaKey Features
Size
M
Color
Navy
Material
Cotton
Fabric Weight
5.9 oz
Fit
Tapered Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71307
Zoro #
G7748596
UPC #
844802126571
Country of Origin
Viet Nam
Dimensions
Size
M
Sleeve Length
33 3/4 in to 34 1/4 in
Neck Size
15 to 15-1/2 in
Fits Chest Size
40 in
Maximum Chest Size
40 in
Maximum Neck Size
15 1/2 in
Minimum Neck Size
15 in
Minimum Chest Size
38 in
Description
Professional Pocket T, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Fit Tapered Fit, Color Navy, Sleeve Length 33 3/4 in to 34 1/4 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Collar Style No Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.