Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Professional Pocket T, Cotton, Pullover, 1 Pocket(s), Navy, XL

  • Mfr # 71307

  • Zoro # G7748614


product price: $25.59
/ea

Key Features

Size
XL
Color
Navy
Material
Cotton
Fabric Weight
5.9 oz
Fit
Tapered Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71307
Zoro #
G7748614
UPC #
844802126595
Country of Origin
Viet Nam

Dimensions

Size
XL
Sleeve Length
35 1/4 in to 35 3/4 in
Neck Size
17 to 17-1/2 in
Fits Chest Size
48 in
Maximum Neck Size
17 1/2 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Minimum Neck Size
17 in

Details

Item
Professional Pocket T
Color
Navy
Material
Cotton
Fabric Weight
5.9 oz
Fit
Tapered Fit
Pockets
1
Features
Accepts Embroidery and Silk Screening Well, and Wrinkle Resistant, Double Needle Tailoring for Durability, Fade, No Roll Collar, Printed Label to Prevent Chafing, Shrink
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
1
Moisture-Wicking
Yes
Pocket Locations
Left Chest
Tag-less
Yes
Collar Style
No Collar
Front Closure Type
Pull-Over
Style
T-Shirt
Type
T-Shirt

Description

Professional Pocket T, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Fit Tapered Fit, Color Navy, Sleeve Length 35 1/4 in to 35 3/4 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Collar Style No Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.