Men's Professional T-Shirt, Cotton, Pullover, Navy, S
Mfr # 71309
Zoro # G7748657
product price: $25.79
/eaKey Features
Size
S
Color
Navy
Material
Cotton
Fabric Weight
5.9 oz
Fit
Superior Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71309
Zoro #
G7748657
UPC #
844802126632
Country of Origin
Viet Nam
Dimensions
Size
S
Sleeve Length
33-1/2 in
Neck Size
14 to 14-1/2 in
Fits Chest Size
36 in
Maximum Neck Size
14 1/2 in
Minimum Chest Size
34 in
Maximum Chest Size
36 in
Minimum Neck Size
14 in
Details
Item
Professional T-Shirt
Color
Navy
Material
Cotton
Fabric Weight
5.9 oz
Fit
Superior Fit
Features
Accepts Embroidery and Silk Screening Well, and Wrinkle Resistant, Double Needle Tailoring for Durability, Fade, Generous Length, Printed Label to Prevent Chafing, Shrink
Gender
Men's
Closure Type
Pullover
Style
T-Shirt
Type
Short Sleeve
Collar Style
No Collar
Front Closure Type
Pull-Over
Moisture-Wicking
Yes
Tag-less
Yes
Pocket Locations
Left Sleeve
Description
Professional T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Fit Superior Fit, Color Navy, Sleeve Type Short, Sleeve Length 33-1/2 in, Size S, Minimum Neck Size 14 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Collar Style No Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.