Zoro Homepage

Men's Rubber Outsole, Plain Toe, Side Zipper, Black, 10 D

  • Mfr # 12394ABR-019-10-R

  • Zoro # G415544158


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
D
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12394ABR-019-10-R
Zoro #
G415544158
UPC #
888579252354
Country of Origin
Bangladesh

Dimensions

Size
10
Footwear Width
D
Height
6 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Outsole Material
Rubber
Predominant Footwear Color
Black
Last Number or Name
ATAC
Non Metallic Upper
Yes
Midsole Material
EVA
Waterproof
No
Liner Material
Mesh
Completely Non Metallic
Yes
Non-Marking Sole
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Footwear Style
Military/Tactical
Insulation Weight
None
Insulated
No
Style Number
12394
Chemical Resisting Sole
No
Shank Material
Non-Metallic
Shineable Toe
Yes
Footwear Sole Pattern
Multi Directional Lug
Insole System
OrthoLite(R)
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Upper Material Description
840D Nylon
Waterproof Type
None
CSA Footwear Standard
Not Specified
Conductive
No
Toe Shape
Round
Footwear Shank Type
Non-Metallic
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Insulation Type
None
Wide Toe Cap
No
Removable Insole
Yes
Ninety Degree Heel
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 10, D, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12394ABR, 1 Pair

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.