Zoro Homepage

Men's Rubber Outsole, Plain Toe, Side Zipper, Black, 8 D

  • Mfr # 12394ABR-019-8-R

  • Zoro # G515544140


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
D
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12394ABR-019-8-R
Zoro #
G515544140
UPC #
888579252323
Country of Origin
Bangladesh

Dimensions

Size
8
Footwear Width
D
Height
6 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Outsole Material
Rubber
Midsole Material
EVA
Chemical Resisting Sole
No
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Insulated
No
Shineable Toe
Yes
Non-Marking Sole
No
Liner Material
Mesh
Footwear Sole Pattern
Multi Directional Lug
Style Number
12394
Insulation Weight
None
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Style
Military/Tactical
Last Number or Name
ATAC
Shank Material
Non-Metallic
Insole System
OrthoLite(R)
Waterproof
No
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Removable Insole
Yes
Upper Material Description
840D Nylon
Footwear Shank Type
Non-Metallic
CSA Footwear Standard
Not Specified
Conductive
No
Insulation Type
None
Waterproof Type
None
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Static Dissipative
No
Toe Shape
Round

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 8, D, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12394ABR, 1 Pair

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.