Zoro Homepage

Men's Short Sleeve T-Shirt, 18% Spandex, 82% Polyester, Pullover, 0 Pocket(s), Black, M

  • Mfr # 40005

  • Zoro # G8787457


product price: $40.00
/ea

Key Features

Size
M
Color
Black
Material
18% Spandex, 82% Polyester
Fabric Weight
5 oz
Fit
Athletic Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40005
Zoro #
G8787457
UPC #
844802044691
Country of Origin
El Salvador

Dimensions

Size
M
Sleeve Length
15-3/4 in
Length
27 7/8 in
Fits Chest Size
38 in to 40 in
Maximum Neck Size
15 1/2 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Minimum Neck Size
15 in

Details

Item
Short Sleeve T-Shirt
Color
Black
Material
18% Spandex, 82% Polyester
Fabric Weight
5 oz
Fit
Athletic Fit
Pockets
0
Features
Anti Microbial Technology Inhibits the Growth of Odor Causing Bacteria, Designed for Under Body Armor or Casual Workout Wear, Flatlock Seams and Close Fit Reduce Friction to Prevent Chafing, Quick Drying, Underarm Gusset Panels Allow Moisture to Vent Quickly
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
0
Type
Short
Moisture-Wicking
Yes
Front Closure Type
Pull-Over

Description

Short Sleeve T-Shirt, Gender Men's, Material 18 Percent Spandex, 82 Percent Polyester, Fabric Weight 5 oz, Front Closure Type Pull-Over, Number of Outside Pockets 0, Fit Athletic Fit, Color Black, Sleeve Type Short, Sleeve Length 15-3/4 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 27 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.