Men's Short Sleeve T-Shirt, 18% Spandex, 82% Polyester, Pullover, 0 Pocket(s), Black, S
Mfr # 40005
Zoro # G8787466
product price: $40.00
/eaKey Features
Size
S
Color
Black
Material
18% Spandex, 82% Polyester
Fabric Weight
5 oz
Fit
Athletic Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40005
Zoro #
G8787466
UPC #
844802044684
Country of Origin
El Salvador
Dimensions
Size
S
Sleeve Length
14-3/4 in
Fits Chest Size
34 in to 36 in
Length
27-1/4 in
Maximum Chest Size
36 in
Minimum Neck Size
14 in
Maximum Neck Size
14 1/2 in
Minimum Chest Size
34 in
Details
Item
Short Sleeve T-Shirt
Color
Black
Material
18% Spandex, 82% Polyester
Fabric Weight
5 oz
Fit
Athletic Fit
Pockets
0
Features
Anti Microbial Technology Inhibits the Growth of Odor Causing Bacteria, Designed for Under Body Armor or Casual Workout Wear, Flatlock Seams and Close Fit Reduce Friction to Prevent Chafing, Quick Drying, Underarm Gusset Panels Allow Moisture to Vent Quickly
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
0
Type
Short
Moisture-Wicking
Yes
Front Closure Type
Pull-Over
Description
Short Sleeve T-Shirt, Gender Men's, Material 18 Percent Spandex, 82 Percent Polyester, Fabric Weight 5 oz, Front Closure Type Pull-Over, Number of Outside Pockets 0, Fit Athletic Fit, Color Black, Sleeve Type Short, Sleeve Length 14-3/4 in, Size S, Minimum Neck Size 14 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Length 27 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.