Zoro Homepage

Men's Short Sleeve T-Shirt, 18% Spandex, 82% Polyester, Pullover, 0 Pocket(s), Black, XL

  • Mfr # 40005

  • Zoro # G8787475


product price: $40.00
/ea

Key Features

Size
XL
Color
Black
Material
18% Spandex, 82% Polyester
Fabric Weight
5 oz
Fit
Athletic Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40005
Zoro #
G8787475
UPC #
844802044714
Country of Origin
El Salvador

Dimensions

Size
XL
Sleeve Length
17-3/4 in
Length
26 5/8 in
Fits Chest Size
46 in to 48 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Maximum Neck Size
17 1/2 in
Minimum Neck Size
17 in

Details

Item
Short Sleeve T-Shirt
Color
Black
Material
18% Spandex, 82% Polyester
Fabric Weight
5 oz
Fit
Athletic Fit
Pockets
0
Features
Anti Microbial Technology Inhibits the Growth of Odor Causing Bacteria, Designed for Under Body Armor or Casual Workout Wear, Flatlock Seams and Close Fit Reduce Friction to Prevent Chafing, Quick Drying, Underarm Gusset Panels Allow Moisture to Vent Quickly
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
0
Type
Short
Front Closure Type
Pull-Over
Moisture-Wicking
Yes

Description

Short Sleeve T-Shirt, Gender Men's, Material 18 Percent Spandex, 82 Percent Polyester, Fabric Weight 5 oz, Front Closure Type Pull-Over, Number of Outside Pockets 0, Fit Athletic Fit, Color Black, Sleeve Type Short, Sleeve Length 17-3/4 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 26 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.