Zoro Homepage

Men's Station Wear Long Sleeve T-Shirt, Cotton, Pullover, Navy, S

  • Mfr # 40052

  • Zoro # G7743477


product price: $25.99
/ea

Key Features

Size
S
Color
Navy
Material
Cotton
Fabric Weight
6 oz
Fit
Tapered Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40052
Zoro #
G7743477
UPC #
844802128896
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Length
33 in to 33 1/2 in
Fits Chest Size
36 in
Neck Size
14 to 14-1/2 in
Maximum Neck Size
14 1/2 in
Maximum Chest Size
36 in
Minimum Neck Size
14 in
Minimum Chest Size
34 in

Details

Item
Station Wear Long Sleeve T-Shirt
Color
Navy
Material
Cotton
Fabric Weight
6 oz
Fit
Tapered Fit
Features
Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, Extra Long, Printed Label, Spandex Ribbed Crew Neck
Gender
Men's
Closure Type
Pullover
Type
L/S T-Shirt
Style
T-Shirt
Front Closure Type
Pull-Over
Tag-less
Yes
Collar Style
Crew Neck
Moisture-Wicking
Yes

Description

Station Wear Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6 oz, Front Closure Type Pull-Over, Fit Tapered Fit, Color Navy, Sleeve Type Long, Sleeve Length 33 in to 33 1/2 in, Size S, Minimum Neck Size 14 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Collar Style Crew Neck, Features Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, Extra Long, Printed Label, Spandex Ribbed Crew Neck, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.