Men's Station Wear Short Sleeve T-Shirt, Cotton, Pullover, Navy, 2XL
Mfr # 40050
Zoro # G9080951
product price: $24.49
/eaKey Features
Size
2XL
Color
Navy
Material
Cotton
Fabric Weight
6 oz
Fit
Tapered Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40050
Zoro #
G9080951
UPC #
844802129053
Country of Origin
Honduras
Dimensions
Size
2XL
Sleeve Length
37-1/2 in
Fits Chest Size
52 in
Neck Size
18 to 18-1/2
Minimum Neck Size
18 in
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Maximum Neck Size
18 1/2 in
Details
Item
Station Wear Short Sleeve T-Shirt
Color
Navy
Material
Cotton
Fabric Weight
6 oz
Fit
Tapered Fit
Features
Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, Extra Long, Printed Label, Spandex Ribbed Crew Neck
Gender
Men's
Closure Type
Pullover
Type
T-Shirt
Style
T-Shirt
Front Closure Type
Pull-Over
Collar Style
Crew Neck
Tag-less
Yes
Moisture-Wicking
Yes
Description
Station Wear Short Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6 oz, Front Closure Type Pull-Over, Fit Tapered Fit, Color Navy, Sleeve Type Short, Sleeve Length 37-1/2 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Collar Style Crew Neck, Features Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, Extra Long, Printed Label, Spandex Ribbed Crew Neck, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.