Men's Station Wear Short Sleeve T-Shirt, Cotton, Pullover, Navy, M
Mfr # 40050
Zoro # G9080942
product price: $24.49
/eaKey Features
Size
M
Color
Navy
Material
Cotton
Fabric Weight
6 oz
Fit
Tapered Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40050
Zoro #
G9080942
UPC #
844802129022
Country of Origin
Honduras
Dimensions
Size
M
Sleeve Length
34-1/2 in
Neck Size
15 to 15-1/2 in
Fits Chest Size
40 in
Minimum Chest Size
38 in
Maximum Neck Size
15 1/2 in
Maximum Chest Size
40 in
Minimum Neck Size
15 in
Details
Item
Station Wear Short Sleeve T-Shirt
Color
Navy
Material
Cotton
Fabric Weight
6 oz
Fit
Tapered Fit
Features
Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, Extra Long, Printed Label, Spandex Ribbed Crew Neck
Gender
Men's
Closure Type
Pullover
Style
T-Shirt
Type
Short Sleeve
Front Closure Type
Pull-Over
Collar Style
Crew Neck
Tag-less
Yes
Moisture-Wicking
Yes
Description
Station Wear Short Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6 oz, Front Closure Type Pull-Over, Fit Tapered Fit, Color Navy, Sleeve Type Short, Sleeve Length 34-1/2 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Collar Style Crew Neck, Features Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, Extra Long, Printed Label, Spandex Ribbed Crew Neck, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.