Men's Station Wear Short Sleeve T-Shirt, Cotton, Pullover, Navy, S
- Mfr # 40050
- Zoro # G9185206
product price:Â
$
24.49
/ea
Key Features
Size
S
Color
Navy
Material
Cotton
Fabric Weight
6 oz
Fit
Tapered Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40050
- Zoro #
- G9185206
- UPC #
- 844802129015
- Country of Origin
- Honduras
Dimensions
- Size
- S
- Sleeve Length
- 33-1/2 in
- Fits Chest Size
- Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, Extra Long, Printed Label, Spandex Ribbed Crew Neck
- Neck Size
- 14 to 14-1/2 in
- Minimum Neck Size
- 14 in
- Maximum Neck Size
- 14 1/2 in
- Maximum Chest Size
- 36 in
- Minimum Chest Size
- 34 in
- Bottle Size
- S
- Size - Alpha
- S
Description
Station Wear Short Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6 oz, Front Closure Type Pull-Over, Fit Tapered Fit, Color Navy, Sleeve Type Short, Sleeve Length 33-1/2 in, Size S, Minimum Neck Size 14 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Collar Style Crew Neck, Features Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, Extra Long, Printed Label, Spandex Ribbed Crew Neck, Moisture-Wicking Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.