Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Stryke 11" Short, 30, Tundra, 35% Cotton, 65% Polyester

  • Mfr # 73327ABR-192-30

  • Zoro # G514867943


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Material
35% Cotton, 65% Polyester
Gender
Men's
Size
30
Inseam
11 in
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73327ABR-192-30
Zoro #
G514867943
UPC #
844802374378
Country of Origin
Viet Nam

Dimensions

Size
30

Details

Item
Stryke 11" Short
Color
Tundra
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.8 oz
Pockets
12
Garment Style
Mens Short

Description

Stryke Short Tundra 30, Size S, Fits Waist Size 30 in, Inseam 11 in, Color Tundra, Material 35 Percent Cotton, 65 Percent Polyester, Pockets 12, Fabric Weight 6.8 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.