Zoro Homepage

Men's Stryke 11" Short, 35, Brown, 35% Cotton, 65% Polyester

  • Mfr # 73327ABR-116-35

  • Zoro # G112486904


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Material
35% Cotton, 65% Polyester
Gender
Men's
Size
35
Inseam
11 in
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73327ABR-116-35
Zoro #
G112486904
UPC #
888579074505
Country of Origin
Viet Nam

Dimensions

Size
35

Details

Item
Stryke 11" Short
Color
Brown
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.8 oz
Garment Style
Mens Short
Pockets
12

Description

STRYKE SHORT,BATTLE BROWN,Size 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.