Zoro Homepage

Men's Stryke 11" Short, 35, Dark Navy, 35% Cotton, 65% Polyester

  • Mfr # 73327ABR-724-35

  • Zoro # G714868559


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Material
35% Cotton, 65% Polyester
Gender
Men's
Size
35
Inseam
11 in
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73327ABR-724-35
Zoro #
G714868559
UPC #
844802374897
Country of Origin
Viet Nam

Dimensions

Size
35

Details

Item
Stryke 11" Short
Color
Dark Navy
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.8 oz
Pockets
12
Garment Style
Mens Short

Description

Stryke Short Dark Navy 35, Size Not Applicable, Fits Waist Size 35 in, Inseam 11 in, Color Navy, Material 35 Percent Cotton, 65 Percent Polyester, Pockets 12, Fabric Weight 6.8 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.