Zoro Homepage

Men's Stryke 11" Short, 44, Storm Gray, 35% Cotton, 65% Polyester

  • Mfr # 73327ABR-092-44

  • Zoro # G014868211


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Color
Storm Gray
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
44
Inseam
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73327ABR-092-44
Zoro #
G014868211
UPC #
888579074505
Country of Origin
Viet Nam

Dimensions

Size
44

Details

Item
Stryke 11" Short
Color
Storm Gray
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.8 oz
Garment Style
Mens Short
Pockets
12

Description

Stryke Short Storm 44, Size 2XL, Fits Waist Size 44 in, Inseam 11 in, Color Storm Gray, Material 35 Percent Cotton, 65 Percent Polyester, Pockets 12, Fabric Weight 6.8 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.