Men's Stryke Pant, 28, Ranger Green, 65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Mfr # 74369ABR-186-28-34
Zoro # G012487087
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Color
Ranger Green
Material
65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Gender
Men's
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74369ABR-186-28-34
Zoro #
G012487087
UPC #
888579215526
Country of Origin
Viet Nam
Dimensions
Size
28
Garment Size
Regular
Details
Item
Stryke Pant
Color
Ranger Green
Material
65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Gender
Men's
Inseam
34 in
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Pockets
12
Includes
Self-Adjusting Waistband
Uniform Type
General
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Pants,S,Ranger Green,30 in,Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.