Men's Stryke Pant, 2XL, Khaki, 65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop

  • Mfr # 74369ABR-055-44-30

  • Zoro # G714868191


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Color
Khaki
Material
65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Gender
Men's
Size
2XL
Inseam
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74369ABR-055-44-30
Zoro #
G714868191
UPC #
844802245760
Country of Origin
Viet Nam

Dimensions

Size
2XL
Garment Size
Regular

Details

Item
Stryke Pant
Color
Khaki
Material
65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Gender
Men's
Inseam
30 in
Fabric Weight
6.8 oz
Pockets
12
Garment Style
Pants
Uniform Type
General
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke Pant W/Flex-Tac Tm Khaki 44x30, Size 2XL, Khaki, Fits Waist Size 44 in, Garment Style Pants, Inseam 30 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Snap, Self-Adjusting Tunnel Waistband, Zipper Fly, Fabric Weight 6.8 oz, Pockets 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.