Men's Stryke Pant, 32, Coyote, 65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Mfr # 74369ABR-120-32-34
Zoro # G513766070
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Material
65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Gender
Men's
Size
32
Fabric Weight
6.8 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74369ABR-120-32-34
Zoro #
G513766070
UPC #
888579050899
Country of Origin
Viet Nam
Dimensions
Size
32
Garment Size
Regular
Details
Item
Stryke Pant
Color
Coyote
Material
65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Gender
Men's
Inseam
34 in
Fabric Weight
6.8 oz
Garment Style
Pants
Pockets
12
Uniform Type
General
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Stryke Pant W/Flex-Tac Tm Coyote 32x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.