Shop 5.11
See all product information
Create Account
Men's Stryke Pant, 32, Olive Green, 65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
- Mfr # 74369ABR-190-32-32
- Zoro # G014868112
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Material
65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Gender
Men's
Size
32
Fabric Weight
6.8 oz
Pockets
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74369ABR-190-32-32
- Zoro #
- G014868112
- UPC #
- 844802246156
- Country of Origin
- Viet Nam
Dimensions
- Size
- 32
- Garment Size
- Regular
- Bottle Size
- M
- Size - Alpha
- M
Details
- Item
- Stryke Pant
- Color
- Olive Green
- Material
- 65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
- Gender
- Men's
- Inseam
- 32 in
- Fabric Weight
- 6.8 oz
- Pockets
- 12
- Uniform Type
- General
- Binding
- Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
- Garment Style
- Pants
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Olive Green
Description
Stryke Pant W/Flex-Tac Tm Tdu Green 32x32, Size M, Olive Green, Fits Waist Size 32 in, Garment Style Pants, Inseam 32 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Snap, Self-Adjusting Tunnel Waistband, Zipper Fly, Fabric Weight 6.8 oz, Pockets 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.