Men's Stryke Pant, 34, Burnt, 65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Mfr # 74369ABR-117-34-36
Zoro # G414562610
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt
Material
65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Gender
Men's
Fabric Weight
11.56 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74369ABR-117-34-36
Zoro #
G414562610
UPC #
888579119879
Country of Origin
Viet Nam
Dimensions
Size
34
Details
Item
Stryke Pant
Color
Burnt
Material
65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Gender
Men's
Inseam
36 in
Fabric Weight
11.56 oz
Garment Style
Pants
Pockets
9
Description
Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.