Men's Stryke Pant, 36, Olive Green, 65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Mfr # 74369ABR-190-36-34
Zoro # G514868216
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Material
65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Gender
Men's
Size
36
Fabric Weight
6.8 oz
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74369ABR-190-36-34
Zoro #
G514868216
UPC #
844802246262
Country of Origin
Viet Nam
Dimensions
Size
36
Garment Size
Regular
Details
Item
Stryke Pant
Color
Olive Green
Material
65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Gender
Men's
Inseam
34 in
Fabric Weight
6.8 oz
Uniform Type
General
Garment Style
Pants
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Pockets
12
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Stryke Pant W/Flex-Tac Tm Tdu Green 36x34, Size L, Olive Green, Fits Waist Size 36 in, Garment Style Pants, Inseam 34 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Snap, Self-Adjusting Tunnel Waistband, Zipper Fly, Fabric Weight 6.8 oz, Pockets 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.