Men's Stryke Pant, 38, Tundra, 65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
- Mfr # 74369ABR-192-38-36
- Zoro # G414562399
product price:Â
$
95.00
/ea
Key Features
Material
65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Gender
Men's
Size
38
Fabric Weight
6.8 oz
Pockets
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74369ABR-192-38-36
- Zoro #
- G414562399
- UPC #
- 844802265003
- Country of Origin
- Viet Nam
- Item
- Stryke Pant
- Color
- Tundra
- Material
- 65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
- Gender
- Men's
- Inseam
- 36 in
- Fabric Weight
- 6.8 oz
- Pockets
- 12
- Garment Style
- Pants
Dimensions
- Size
- 38
Description
Pant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.