Men's Stryke Pant, 42, Burnt, 65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
- Mfr # 74369ABR-117-42-30
- Zoro # G114562767
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt
Material
65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Gender
Men's
Fabric Weight
11.56 oz
Garment Style
Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74369ABR-117-42-30
- Zoro #
- G114562767
- UPC #
- 888579119619
- Country of Origin
- Viet Nam
Dimensions
- Size
- 42
Details
- Item
- Stryke Pant
- Color
- Burnt
- Material
- 65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
- Gender
- Men's
- Inseam
- 30 in
- Fabric Weight
- 11.56 oz
- Garment Style
- Pants
- Pockets
- 9
Description
Pant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.