Men's Stryke Pant, 42, Burnt, 65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Mfr # 74369ABR-117-42-34
Zoro # G714868221
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt
Material
65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Gender
Men's
Fabric Weight
11.56 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74369ABR-117-42-34
Zoro #
G714868221
UPC #
888579119817
Country of Origin
Viet Nam
Dimensions
Size
42
Garment Size
Regular
Details
Item
Stryke Pant
Color
Burnt
Material
65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Gender
Men's
Inseam
34 in
Fabric Weight
11.56 oz
Garment Style
Pants
Pockets
9
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Stryke Pant W/Flex-Tac Tm Burnt 42x34, Size 42 in, Burnt, Fits Waist Size 42 in, Garment Style Pants, Inseam 34 in, Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 11.56 oz, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.