Shop 5.11
See all product information
Create Account
Men's Stryke Pant, XL, Storm Gray, 65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
- Mfr # 74369ABR-092-40-32
- Zoro # G513766049
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
Storm Gray
Material
65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Gender
Men's
Size
XL
Inseam
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74369ABR-092-40-32
- Zoro #
- G513766049
- UPC #
- 844802328395
- Country of Origin
- Viet Nam
- Item
- Stryke Pant
- Color
- Storm Gray
- Material
- 65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
- Gender
- Men's
- Inseam
- 32 in
- Fabric Weight
- 6.8 oz
- Garment Style
- Pants
- Pockets
- 12
- Binding
- Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
- Uniform Type
- General
- Includes
- Badge Holders, Cell Phone Pocket, Knife Pocket, Self-Adjusting Waistband
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Storm Gray
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- XL
- Garment Size
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Stryke Pant W/Flex-Tac Tm Storm 40x32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.