Men's Stryke PDU Class A Pant, 42, Black, 20% Cotton, 80% Polyester
- Mfr # 74426ABR-019-42
- Zoro # G414868255
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Material
20% Cotton, 80% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.8 oz
Garment Style
Police Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74426ABR-019-42
- Zoro #
- G414868255
- UPC #
- 844802377980
- Country of Origin
- Viet Nam
- Item
- Stryke PDU Class A Pant
- Color
- Black
- Material
- 20% Cotton, 80% Polyester
- Gender
- Men's
- Inseam
- Unhemmed
- Fabric Weight
- 6.8 oz
- Garment Style
- Police Pants
- Binding
- Button, Self-Adjusting Tunnel Waistband
- Uniform Type
- Class A
- Pockets
- 4
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 20% Cotton, 80% Polyester
- Wire Color
- Black
- Traction Material
- 20% Cotton, 80% Polyester
Dimensions
- Size
- 42
- Garment Size
- Regular
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Stryke Pdu Mns Pant Cl A Black 42, Size 2XL, Black, Fits Waist Size 42 in, Garment Style Police Pants, Inseam Unhemmed, Material 20 Percent Cotton, 80 Percent Polyester, Binding Button, Self-Adjusting Tunnel Waistband, Fabric Weight 6.8 oz, Pockets 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.