Zoro Homepage

Men's Stryke PDU Class A Pant, 52, Black, 20% Cotton, 80% Polyester

  • Mfr # 74426ABR-019-52

  • Zoro # G014868136


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
20% Cotton, 80% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.8 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74426ABR-019-52
Zoro #
G014868136
UPC #
844802378031
Country of Origin
Viet Nam

Dimensions

Size
52
Garment Size
Regular

Details

Item
Stryke PDU Class A Pant
Color
Black
Material
20% Cotton, 80% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.8 oz
Pockets
4
Garment Style
Police Pants
Binding
Button, Self-Adjusting Tunnel Waistband
Uniform Type
Class A
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke Pdu Mns Pant Cl A Black 52, Size 4XL, Black, Fits Waist Size 52 in, Garment Style Police Pants, Inseam Unhemmed, Material 20 Percent Cotton, 80 Percent Polyester, Binding Button, Self-Adjusting Tunnel Waistband, Fabric Weight 6.8 oz, Pockets 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.