Men's Stryke PDU Class A Pant, 60, Black, 20% Cotton, 80% Polyester
Mfr # 74426ABR-019-60
Zoro # G712534609
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
20% Cotton, 80% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.8 oz
Garment Style
Police Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74426ABR-019-60
Zoro #
G712534609
UPC #
844802378079
Country of Origin
Viet Nam
Dimensions
Size
60
Garment Size
Regular
Details
Item
Stryke PDU Class A Pant
Color
Black
Material
20% Cotton, 80% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.8 oz
Garment Style
Police Pants
Pockets
4
Binding
Button, Self-Adjusting Tunnel Waistband
Uniform Type
Class A
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Stryke PDU A-CL Pants,Size 60 in,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.